Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
ANSELL 37-520 ALPHATEC VERSATOUCH NITRILE L/CUFF GLOVES BLUE SIZE 6.5
ANSELL 37-520 ALPHATEC VERSATOUCH NITRILE L/CUFF GLOVES BLUE SIZE 6.5
AlphaTec 37520
References
ansell:
37-520-6.5
rubix:
243A0764
manufacturer :
37520065
ean:
0076490442163
Technical specifications
Size
06,5
Length
345
mm
Chemical protection value
JKL
See all Specifications
Product details
Technical specifications
Product details : ANSELL 37-520 ALPHATEC VERSATOUCH NITRILE L/CUFF GLOVES BLUE SIZE 6.5
Flock lining provides comfort to the hand and helps to improve moisture management
Superior raised grip pattern for safety handling
Very good resistance to many solvents and oil-based chemicals
High comfort combined with good chemical and mechanical protection.
Strengths
Suitable for contact with food products
Chlorinated for better protection of products being handled
Easy donning and doffing
Applications
Dairy Processing|Fruit and Vegetable Processing|Poultry Processing|Prepared Meals|Processing
Technical specifications
Attributes
Size
06,5
Length
345
mm
Chemical protection value
JKL
Main material
Nitrile
Food contact
No
ESD
No
Colour
Blue
Thickness
0.35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.05
excl. VAT
/
Each
£
2.46
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 62-401-11 ALPHATEC FULLY COATED GAUNTLETS BLUE SIZE 11
TEGERA 8145 CHEMICAL PROTECTION GLOVE 8 M
ANSELL 58-270 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 6
GISS 880431 G-NIT MAX CHEM GAUNTLET 4121X AKL SIZE 11
ANSELL 87-063 ALPHATEC FLOCKED NATURAL RUBBER GLOVES YELLOW SIZE 7.5
ANSELL 58-270VP ALPHATEC FULLY COATED NITRILE GLOVES GRN SIZE 7
ANSELL 37-675 ALPHATEC SOLVEX FLOCKED SANDPATCH GLOVES GRN SIZE 7
ANSELL 58-735 ALPHATEC NITRILE SHELL BARRIER GLOVES SIZE 11
ANSELL 37-185 ALPHATEC SOLVEX UNFLOCKED SANDPATCH GLOVES GRN SIZE 10
SKYTEC SKYUTAH3 UTAH DISPOSABLE NITRILE GLOVES BLUE L BX100
POLYCO P713 VYCLEAR 35CM CLEAR PVC GLOVES 4121X CLEAR SIZE 10 PK1
ANSELL 39-124 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 9
TEGERA 12910 CHEMICAL PROTECTION GLOVE 10 XL
ANSELL 87-900 11 ALPHATEC HEAVY WT LATEX FLOCKED GLOVES YEL/GRN 11
TEGERA 7363 CHEMICAL PROTECTION GLOVE CRF 8 M