ANSELL ALPHATEC 2500 WELDED WHT COVERALL MODEL 111 M
AlphaTec 2500 Standard Ultrasonically Welded Model 111
See technical informationSee documentsReferences
Ansell:WH25W-00111-M
Rubix:80254701
Manufacturer :WH25W-00111-03
EAN:5013756109625

Documents
Product details : ANSELL ALPHATEC 2500 WELDED WHT COVERALL MODEL 111 M
AlphaTec 2500 is a durable microporous polypropylene laminate which provides an excellent barrier to chemical spray and infective agents. This specialist fabric is also breathable to help ensure user comfort. The fabric’s physical strength and flexibility ensures protection and comfort even in the harshest environments.
Ultrasonically welded seams. Provides a strong liquid and particle barrier.
Suit features:
• 3 piece hood.
• Elasticated wrists, waist and ankles.
• 2-way front zip with DST storm flap.
• Finger loops.
Strengths
- Achieves the highest classifications for protection from biological agents in accordance with EN 14126 and ASTM F 1671 for penetration of blood, body fluids and blood-borne pathogens
- Air and water vapour permeable (breathable) fabric helps reduce the risk of heat stress
- Ultra low linting to help reduce the risk of cross contamination in critical areas
- Anti-static, tested according to EN 1149-5 & AATCC 76
- Ultrasonically welded seams provides a strong liquid and particle barrier
Applications
- Life Sciences.
- Chemical.
- Industrial.
- Law Enforcement.
- Nuclear.
Technical specifications
Attributes
| Size | m |
|---|---|
| Main material | polypropylene |
| Colour | white |
| Category | 3 |
| Material | microporous polypropylene laminate non-woven |
Show UNSPSC/ECL@SS
£ 11.03 excl. VAT
/ Each
£ 13.24 incl. VAT
- Usually arrives within 14 working days