TYCHEM 6000 SFR MODEL FS127 HOODED COVERALL YELLOW 3XL
TYCHEM 6000 SFR MODEL FS127 HOODED COVERALL YELLOW SMALL
See technical informationSee documentsReferences
Tychem:D15580771
Rubix:417A5746
Manufacturer :D15580771
EAN:5450208102351






Documents
Product details : TYCHEM 6000 SFR MODEL FS127 HOODED COVERALL YELLOW 3XL
DuPont™ Tychem® 6000 SFR FS127. Tychem® 6000 SFR garments help provide industrial workers and hazmat responders with permeation protection against a range of chemicals while providing escape time from flash fires. Tychem® 6000 SFR fabric provides a barrier to permeation of at least 30 minutes against more than 250 chemical challenges including toxic industrial chemicals, and flammable organic solvents. In the event that a flash fire occurs, Tychem® 6000 SFR garment won't contribute to additional burn injury if appropriate primary flame-resistant personal protective equipment, such as a primary flame-resistant garment, is worn beneath. In fact, Tychem® 6000 SFR garment can also help decrease the body burn rate that occurs when wearing only primary flame-resistant clothing.
Key Features
• Respirator-fit hood.
• Covered elastic face opening.
• Covered elastic openings at wrists and ankles for tighter fit.
• Elastic at sides of waist for better fit.
• Chin flap with double-sided adhesive tape.
• Double storm flap covers zipper which can be sealed by the wearer with double-sided adhesive strip to prevent intrusion at zipper.
• Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing.
• Nylon zipper with large metal pull.
• Pin lock zipper prevents movement of the slider when puller is in the down position, helping to prevent garment from unzipping while performing work.
• Manufactured under specifications that do not contain natural rubber latex.
• This coverall is electrostatic dissipative according to EN 1149-3 including EN 1149-5 if properly grounded.
Applications
• Oil & gas
• Industrial chemical processing plants
• Hazmat teams (fire departments & industrial fire brigades)
Standards
Certified according to Regulation (EU) 2016/425.
Category III, Type 3-B, 4-B, 5-B and 6-B
EN 14126
EN 1073-2
EN 1149-5
EN ISO 14116 - Index 1
Key Features
• Respirator-fit hood.
• Covered elastic face opening.
• Covered elastic openings at wrists and ankles for tighter fit.
• Elastic at sides of waist for better fit.
• Chin flap with double-sided adhesive tape.
• Double storm flap covers zipper which can be sealed by the wearer with double-sided adhesive strip to prevent intrusion at zipper.
• Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing.
• Nylon zipper with large metal pull.
• Pin lock zipper prevents movement of the slider when puller is in the down position, helping to prevent garment from unzipping while performing work.
• Manufactured under specifications that do not contain natural rubber latex.
• This coverall is electrostatic dissipative according to EN 1149-3 including EN 1149-5 if properly grounded.
Applications
• Oil & gas
• Industrial chemical processing plants
• Hazmat teams (fire departments & industrial fire brigades)
Standards
Certified according to Regulation (EU) 2016/425.
Category III, Type 3-B, 4-B, 5-B and 6-B
EN 14126
EN 1073-2
EN 1149-5
EN ISO 14116 - Index 1
Technical specifications
Attributes
| Size | 3xl |
|---|---|
| Colour | brown |
| Category | 3 |
| Material | tychem® 6000 sfr |
| Packaging | 6 per box, individually packed. |
Show UNSPSC/ECL@SS
£ 60.85 excl. VAT
/ Each
£ 73.02 incl. VAT
- Usually arrives within 14 working days
