ANSELL ALPHATEC 4000 CHEMICAL STITCHED&TAPED ORG SUIT MODEL 111 M
AlphaTec® 4000 CFR Stitched & Taped - Model 111
See technical informationSee documentsReferences
Ansell:O47T111-M
Rubix:389A3354
Manufacturer :OR47T-00111-03
EAN:5013756134207




Documents
Product details : ANSELL ALPHATEC 4000 CHEMICAL STITCHED&TAPED ORG SUIT MODEL 111 M
Specialized protection: AlphaTec® 4000 CFR Stitched & Taped - Model 111 chemical protective suit features multi-hazard solutions that offer a proven 8-hour barrier against chemicals such as non-flammable, flammable and aggressive solvents
Improved durability: Complying with EN ISO 14116 and ASTM D6413 Flame Resistance*, this full protective suit shields the wearer from chemical sprays without compromising safety by limiting flame spread in the event of a flash fire
Elevated comfort: The optimized body fit design of this protective suit offers improved wearer comfort and safety
This full-chemical protection suit defends against infective agents, tested according to ASTM F1671 and hydrocarbons such as hexane, HF, oleum and many more
* AlphaTec® 4000 CFR should never be worn in isolation for flame retardant protection.
Always wear over the top of garments which achieve EN ISO 14116 Index 2 or above
Improved durability: Complying with EN ISO 14116 and ASTM D6413 Flame Resistance*, this full protective suit shields the wearer from chemical sprays without compromising safety by limiting flame spread in the event of a flash fire
Elevated comfort: The optimized body fit design of this protective suit offers improved wearer comfort and safety
This full-chemical protection suit defends against infective agents, tested according to ASTM F1671 and hydrocarbons such as hexane, HF, oleum and many more
* AlphaTec® 4000 CFR should never be worn in isolation for flame retardant protection.
Always wear over the top of garments which achieve EN ISO 14116 Index 2 or above
Strengths
Multi-hazard solution: Excellent chemical protection
Flame-retardant: Protected from chemical spray by limiting flame spread
Optimized body fit: Improved wearer comfort and safety
Flame-retardant: Protected from chemical spray by limiting flame spread
Optimized body fit: Improved wearer comfort and safety
Technical specifications
Attributes
| Size | m |
|---|---|
| Main material | laminate |
| Colour | orange |
| Material | polyolefin-based core barrier laminate, with fr non-woven inner and fr outer barrier film |
Show UNSPSC/ECL@SS
£ 119.28 excl. VAT
/ Each
£ 143.14 incl. VAT
- Usually arrives within 14 working days