References
Proshield:D14591523
Rubix:80183350
EAN:5450208011554




Documents
Product details : PROSHIELD 20 SFR MODEL CHF5 WHITE COVERALL 2XL
DuPont™ ProShield® FR, model CHF5. Hooded coverall available in white and in sizes M to XXXL. 3-piece hood and 3-piece gusset for optimal fit. Elasticated face, wrists, waist and ankles. Generous fit offering high freedom of movement when wearing index 2 or 3 flame-retardant workwear beneath.
Strengths
The solution to protect you and your flame-resistant workwear underneath. Stitched external seams in Orange for visual identification and differentiation. Zipper flap for protection.
Applications
ProShield® FR garments are used across a range of applications, including those in the petrochemical and railway industries, welding, gas and metal applications and certain Ex-Zones (refer to instructions for use).
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x400x315 mm |
|---|---|
| Logistic Weight | 261.60000000000002 g |
| Size | 2xl |
| Main material | nonwoven fabric |
| Colour | white |
| Material | fr-sms |
| Packaging | boxes of 50 articles for required size |
Show UNSPSC/ECL@SS
£ 7.37 excl. VAT
/ Each
£ 8.84 incl. VAT
- In stock: Next day delivery
