ANSELL ALPHATEC 58-330 CHEMICAL NITRILE GLOVES 3101X 11 2XL
AlphaTec 58330
See technical informationSee documentsReferences
Ansell:58-330 11
Rubix:2575563
Manufacturer :58330110
EAN:0076490473099



Documents
Product details : ANSELL ALPHATEC 58-330 CHEMICAL NITRILE GLOVES 3101X 11 2XL
- AlphaTec AQUADRI gloves are engineered with a unique moisture management technology that keeps hands dryer, for significantly longer periods of time.
- The design features a two-layered coating construction with a superior nitrile film for advanced chemical protection and an inner soft foam coating, helps feeling the difference especially when sweaty hands are a problem, resulting in an improved user comfort and performance.
- Patented AQUADRI technology brings a unique performance in moisture management that significantly reduces sweat build up inside the glove under hot & humid environments.
Less sweat equals greater comfort and performance.
Strengths
- High performance nitrile compound offers a far superior snag, puncture and abrasion protection compared with rubber or neoprene gloves
- Reverse lozenge palm finish for improved dry/wet grip
- Foldable cuff gutter to prevent dripping on the forearm
- AlphaTec AQUADRI gloves are addressing the most relevant need for the workers: Sweat Reduction; Less Sweat equals Greater Comfort and Performance
- Compliant with FDA food handling requirements
- Also available in vend pack
Applications
Assembly & inspection of components|Oil, fluids and filter change|Painting or cleaning tools or robots|Plating, coating, sealing, painting|Handling incoming goods|Transferring liquids and solids|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Opening furnaces draining pumps valves or lines and crackers BTX process|Cleaning furnaces, distillation pumps, valves or lines and crackers BTX process
Technical specifications
Attributes
| Logistic Weight | 78 g |
|---|---|
| Size | 11 |
| Length | 320 mm |
| Chemical protection value | jklopt |
| Main material | nitrile |
| ESD | no |
| Packaging | 12 pairs in a bag |
| Colour | green |
| Thickness | 0.37 mm |
| Material | aquadri® 2, nitrile |
Show UNSPSC/ECL@SS
£ 4.44 excl. VAT
/ Each
£ 5.33 incl. VAT
- Delivery usually within ( 11 ) days