"ANSELL 15-554 ALPHATEC FULLY COATED GAUNTLETS 14"" RED SIZE 9"


AlphaTec 15554

References
ansell:15-554-09
rubix:80021852
manufacturer :15554090
ean:10076490499096
ANSELL Gloves PVA 15-554 MT 9
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size9
Length355 mm
Chemical protection valuebcdfij
See all Specifications

Product details : "ANSELL 15-554 ALPHATEC FULLY COATED GAUNTLETS 14"" RED SIZE 9"


  • One of the only gloves suitable for handling strong organic solvents.
Polyvinyl alcohol coating out-performs most other types of chemical-resistant gloves.

Strengths

  • Virtually inert in aromatic and chlorinated solvents
  • Comfortable anatomical glove with precurved fingers and winged thumb. Easier to manipulate and less tiring to wear
  • Soft two-piece knitted liner. Cushions the hand and absorbs perspiration
  • Pre-curved fingers and winged thumb
  • Supported glove with interlock cotton liner

Applications

Maintaining lab furniture and equipment|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Cleaning furnaces, distillation pumps, valves or lines and crackers BTX process|Unexpected leakages spills or other releases
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight143 g
Size9
Length355 mm
Chemical protection valuebcdfij
Main materialcotton
Food contactno
ESDno
Colourred
Materialinterlock cotton
Show UNSPSC/ECL@SS
£ 26.92 excl. VAT
/ Each
£ 32.30 incl. VAT
  • Delivery usually within ( 11 ) days