ANSELL ALPHATEC 39-124 CHEMICAL NITRILE GLOVES 4111B 9 L

AlphaTec 39124

See technical information
References
Ansell:39-124-9
Rubix:80103699
Manufacturer :39124090
EAN:0076490497613
ANSELL Gloves SOL-KNIT 39-124 MT 9
brand logo
brand logo
brand logo
Technical specifications
Size9
Length350 mm
Main materialnitrile
See all Specifications

Product details : ANSELL ALPHATEC 39-124 CHEMICAL NITRILE GLOVES 4111B 9 L


  • Provides heavy duty mechanical and chemical protection for a wide variety of work environments and offers optimum comfort of use thanks to its natural shape that makes it well-suited for use with long-lasting tasks.
A reinforced nitrile glove, combining the durability and chemical resistance of nitrile, with the added strength and comfort of an interlock knit cotton liner.

Strengths

  • Compliant with FDA food handling requirements
  • Curved, pre-flexed fingers and wing thumb reduce hand fatigue for extra worker comfort
  • Rugged glove with chemical protection
  • Superior dexterity and the high levels of wet and dry grip contribute to wearer safety and ultimately to the overall productivity
  • Longer overall length than the 39-122 for further protection

Applications

Oil, fluids and filter change|Handling materials with sharp or rough edges|Applying finish to materials, products |Adjusting panels parts components|Production line support & maintenance|Equipment repair & maintenance|Assembly and disassembly of equipment
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight135 g
Size9
Length350 mm
Main materialnitrile
Colourgreen
Materialnitrile
Show UNSPSC/ECL@SS
£ 6.29 excl. VAT
/ Each
£ 7.55 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (4)