ANSELL ALPHATEC 58-530B CHEMICAL NITRILE GLOVES 3122A 7 S

AlphaTec 58530B

See technical information

References

Ansell:58-530B-7
Rubix:80043705
Manufacturer :58530B070
EAN:0076490447090
ANSELL Gloves ALPHATEC ZWARTE ACRYLVOERING 58-530 MT 7
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Size7
Length290 mm
Chemical protection valueajklopt
See all Specifications

Product details : ANSELL ALPHATEC 58-530B CHEMICAL NITRILE GLOVES 3122A 7 S


  • These chemical protective and oil-resistant waterproof gauntlet gloves offer a unique combination of liquid-proof chemical resistance and grip, together with flexibility and dexterity, making this glove the logical choice when working with chemicals.
These chemical protective gloves offer an unrivaled combination of chemical resistance, confident grip, and a comfortable inner lining that make this glove ideal for outdoor application.

Strengths

  • The glove incorporates revolutionary ANSELL GRIP™ technology to enable users to handle wet or oily objects using less force to grip , providing more control. This unique combination of liquid proof chemical resistance and grip, together with flexibility and dexterity, makes the AlphaTec glove the logical choice when working with chemicals.
  • Reliable chemical protection for added user safety. The bonded construction ensures that the coating polymer does not penetrate the liner during manufacture. The coating is therefore consistent and sound, significantly reducing the likelihood of chemical leakage onto the skin
  • 58-530B with black acrylic liner are recommended for outdoor applications

Applications

Metalworking & assembly operations|Body painting including surface inspection|Applying sealers, touching up|Changing tools and dies|Handling application & cleaning tools|Warehousing of raw materials|Loading and unloading trucks and vehicles|Filling, blending and charging of raw materials|Transferring liquids and solids|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Supervision of running operation|Handling outgoing goods: cans, vessels, bulkpack and cartons|Opening furnaces draining pumps valves or lines and crackers BTX process
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight90 g
Size7
Length290 mm
Chemical protection valueajklopt
Main materialacrylic
Colourgreen
Materialacrylic
£ 8.35 excl. VAT
/ Each
£ 10.02 incl. VAT
  • Delivery usually within ( 11 ) days

Size