SHOWA 690 L'SLEEVE CHEMICAL PROTECTION PVC GLOVES BLUE 10/XL
Chemical protection glove, total PVC coating, rough finish 690
See technical informationReferences
Showa:690-10/XL
Rubix:8182310
Manufacturer :690-10/XL
EAN:4901792981927

Product details : SHOWA 690 L'SLEEVE CHEMICAL PROTECTION PVC GLOVES BLUE 10/XL
Chemical protection glove, full PVC coating, rough finish, welded insert, elastic band and ventilation eyelet. Knit cotton. Length: 660 mm
Lining : Cotton
Strengths
High insulation and protection against chemicals while maintaining good flexibility. Waterproof in wet or greasy environment. Ultra flexible glove. High resistance to abrasion (4), secure grip of objects, absorbs perspiration.
Applications
Ideal for chemical industry, public works, petrochemicals, fishing and agriculture, painting, metallurgy, construction
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Length | 650 mm |
| Chemical protection value | jkl |
| Main material | cotton |
| ESD | no |
| Packaging | 10 |
| Colour | black |
| Material | cotton/pvc |
Show UNSPSC/ECL@SS
£ 27.31 excl. VAT
/ Each
£ 32.77 incl. VAT
- Usually arrives within 14 working days