References
Uvex:6011903
Rubix:398A9993
Manufacturer :6011903
EAN:4048612007358

Product details : UVEX 60119 PROFAPREN CF33 3131X BLACK GLOVES 9/L
High quality neoprene glove to protect against a wide range of different chemicals.
Strengths
Good resistance to abrasion. Good combination of flexibility and strength. Resistant to many chemicals and solvents.
Applications
Chemical industry. Automobile industry. Metallurgical work (cleaning)-painting works.
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Length | 33 mm |
| Chemical protection value | akl |
| Main material | cotton |
| Packaging | 60 |
| Colour | black |
| Thickness | 0.71 mm |
| Material | flocked cotton |
Show UNSPSC/ECL@SS
£ 4.22 excl. VAT
/ Each
£ 5.06 incl. VAT
- Usually arrives within 14 working days
