GISS 867165 ALTARA SAFETY SHOES S3 SRC BLACK MICROFIBER SIZE 44/10


ALTARA S3 SRC Shoe

References
giss:867165
rubix:200A3421
ean:3660338211829
867159
brand logo
brand logo
Technical specifications
EU shoe size44
Collar heightHigh
ColourBlack
See all Specifications

Product details : GISS 867165 ALTARA SAFETY SHOES S3 SRC BLACK MICROFIBER SIZE 44/10


Standard: EN ISO 20345: 2011 S3 SRC

Water-repellent microfibre leg protector. Anti-abrasion inserts at the toe and heel. Very breathable lining. Removable anatomical and breathable insole.
Weight: 540 g*

KEY STRENGTHS:
Perforated composite toe cap with breathable membrane and anti-perforation sole
not containing metals.

Strengths

Lightweight and comfortable with a classic line and entirely made without metal.
brand logo

Technical specifications


Attributes
EU shoe size44
Collar heightHigh
ColourBlack
Main materialMicrofiber
ESDNo
Water proofNo
Metal freeNo
Metatarsal protectionNo
Security CategoryS3
Slip resistanceYes
MaterialWater-repellent microfibre
Show UNSPSC/ECL@SS
£ 71.65 excl. VAT
/ Each
£ 85.98 incl. VAT
  • In stock: Next day delivery