GPC GI811P HIGH BACK SACK TRUCK 1595 X 510 X 470

Aluminium High Back Sack Truck

See technical information
References
GPC Industries:GI811P
Rubix:258A9516
brand logo
Technical specifications
Materialaluminium
Load capacity200 kg
See all Specifications

Product details : GPC GI811P HIGH BACK SACK TRUCK 1595 X 510 X 470


Aluminium frame is lightweight & easily manoeuvrable
250mm pneumatic, high quality wheels for use on uneven or rough terrain
Flat frame gives extra stability when moving large or bulky loads
The robust construction, with heavy duty toe plates, gives strength and durability
Toe Plate Size: 355W x 232Dmm

Technical specifications


Attributes
Materialaluminium
Load capacity200 kg
Width510 mm
Height1595 mm
Length470 mm
Show UNSPSC/ECL@SS
£ 237.47 excl. VAT
/ Each
£ 284.96 incl. VAT
  • Delivery usually within ( 4 ) days