APOLLO SBA103R LOOP HANDLE CURVED BACK SACK TRUCK 1300 X 550 X 540


Loop Handle, Curved Back Sack Truck

References
apollo adhesives:SBA103R
rubix:261A3601
brand logo
brand logo
Technical specifications
MaterialSteel
Load capacity300 kg
See all Specifications

Product details : APOLLO SBA103R LOOP HANDLE CURVED BACK SACK TRUCK 1300 X 550 X 540


Mobile on 260mm puncture proof wheels
High quality steel with a hardwearing powder coated anthracite grey finish
Complete with strong, riveted knuckle guard hand grips
Standard unit with wheel guards

Technical specifications


Attributes
MaterialSteel
Load capacity300 kg
Width550 mm
Height1300 mm
ColourBlack
Show UNSPSC/ECL@SS
£ 239.87 excl. VAT
/ Each
£ 287.84 incl. VAT
  • Usually arrives within 14 working days