SPARTEX GI358Y TWO WAY TRUCK - 200KG/200KG 450 X 550 X 1240/980 X 550


Truck

References
spartex:UK-GI358Y
rubix:239A9202

Product details : SPARTEX GI358Y TWO WAY TRUCK - 200KG/200KG 450 X 550 X 1240/980 X 550


Large 1500L x 750Wmm platform
Industrial General Purpose Trucks with either mesh or 15mm exterior grade plywood base
Mobile on REACH compliant, 340mm pneumatic steel centred wheels
Sides (2 x 275mm drop down) & ends interlock together
Converts from a sack truck to a platform truck in seconds
Mobile on 250mm pneumatic wheels & 100mm swivel castors
Versatile steel truck with the capability of either being used as a platform truck or sack truck

Technical specifications


Attributes
No attributes to display for this product
£ 144.77 excl. VAT
/ Each
£ 173.72 incl. VAT
  • Usually arrives within 14 working days