GPC PRINTER TRUCK POLY W GN0645+PW


Printer Truck +Pw 600 X 450

References
gpc industries:GN0645+PW
rubix:182A7917
brand logo
brand logo
Technical specifications
Load capacity2500 kg

Product details : GPC PRINTER TRUCK POLY W GN0645+PW


Removable polypropylene containers
Push/pull handle & 2 fixed & 2 swivel 125mm rubber castors make the units manoeuvrable
Ideal for bulky items
250L: Internal Size: 900L x 630W x 590H mm
350L: Internal Size: 1130L x 680W x 600H mm

Technical specifications


Attributes
Load capacity2500 kg
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days