Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC KTI13Y ORDER PICKING TROLLEY 1330X500X1070 125MM RUBBER CASTOR
GPC KTI13Y ORDER PICKING TROLLEY 1330X500X1070 125MM RUBBER CASTOR
Order Picking Trolley
References
gpc industries:
GPC-KTI13Y
rubix:
200A4425
Technical specifications
Material
steel (tray);rubber (castor)
Load capacity
250
kg
See all Specifications
Product details
Technical specifications
Product details : GPC KTI13Y ORDER PICKING TROLLEY 1330X500X1070 125MM RUBBER CASTOR
Technical specifications
Attributes
Material
steel (tray);rubber (castor)
Load capacity
250
kg
Colour
blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
469.56
excl. VAT
/
Each
£
563.47
incl. VAT
Delivery usually within (
8
) days
Add to cart
Create PDF from product
Check our products from related categories
GPC SBA108R APOLLO UK CHAIR SACK TRUCK 460 X 630 1135
TP622M T/TABLE TRUCK C/W SIDES/ENDS - PLYWOOD 1000KG 2000 X 1000 CUSHI
SPARTEX GIK02Y DELUXE FOLDING TROLLEYS - 740 X 482 - 150KG 740 X 482 X
GPC COMPACT ALUMINIUM STAIRCLIMBER GI083Y
GPC HI275Y ORDER PICKING TROLLEY 2 SHELF
ROEBUCK SCB04Z SECURITY CAGE 1400 X 700 X 1630MM
GPC NT481L HAND DRAWN TRUCK - 1500 X 760 350MM CUSHION BLUE/PLYWOOD
GPC SI374Y STAINLESS STEEL PLATFORM TRUCK WITH SUPER SILENT WHEELS 740
GPC GEN. PURPOSE TRUCK, PLY BASE MESH SIDES 1500X750X360 WHEELS TI545R
GPC HI936C 3 SHELF PLASTIC SERVICE TROLLEY - 876L 876 X 419 825
PROPLAZ GI402L SERVICE TROLLEY - 2 STORAGE TRAYS 895 X 457 870
SPARTEX GI702R APOLLO STEEL SACK TRUCK - REACH COMPLIANT WHEELS
GPC NT480B HAND DRAWN TRUCK - 1220 X 760 400MM PNEUMATIC BLUE/PLYWOOD
GPC GI270H HEAVY DUTY ALUMINIUM SACK TRUCK
GPC ATRSS05 TRAY RACK TROLLEY - SINGLE WIDTH C/W 5X35.5 LITRE CONTAINE