UNILITE FL-2 TORCH


Aluminium Led flashlight

References
unilite:FL-2
rubix:211A7343
brand logo
brand logo
Technical specifications
Luminance220 lm
See all Specifications

Product details : UNILITE FL-2 TORCH


The FL-2 is a compact robust Aluminium LED Flashlight with an ultra-bright 220 lumen output. Constructed from die-cast aluminium, it has a high dust and water resistance rating and is submersible to 1m. 3 light modes enable the user to dim and extend runtimes, from its easy to change 1 x AA battery.

Technical specifications


Attributes
Luminance220 lm
Autonomy2-18 hours
Show UNSPSC/ECL@SS
£ 41.82 excl. VAT
/ Each
£ 50.18 incl. VAT
  • Sold out