References
Facom:779.PBTPB
Rubix:232A9782
EAN:3662424047442

Documents
Product details : FACOM 779.PBTPB COMPACT LED PEN TORCH / LIGHT
Pen flashlight. 1 LED 3 W, 110 lumen. Maximum lighting distance: 48 m. 2,304 lux at 0.5m. Autonomy: 3.5 hours. Waterproof rating: IP65. Supplied with 2 AAA batteries and wrist strap. Weight with batteries: 58 g.
Technical specifications
Attributes
| Luminance | 110 lm |
|---|---|
| Scope | 2200 lux at 0,5 m |
Show UNSPSC/ECL@SS
£ 47.92 excl. VAT
/ Each
£ 57.50 incl. VAT
- In stock: Next day delivery
