SEALEY HT104R 5W COB & 3W LED BULB HEAD TORCH WITH AUTO-SENSOR
HT104R RECHARGEABLE HEAD TORCH WITH AUTO-SENSOR 5W COB & 3W LED
See technical informationReferences
Sealey:HT104R
Rubix:248A9045
Manufacturer :HT104R
Product details : SEALEY HT104R 5W COB & 3W LED BULB HEAD TORCH WITH AUTO-SENSOR
• 5W COB LED Striplight along front of adjustable headband with 3W LED on one side.
• COB Lumen Output: 350lm. Side LED Output: 120lm.
• Automatic sensor turns on and off when you move your hand in front.
• Operating Time: 2hr @ 100%, 6hr @ 30%.
• Powered by rechargeable 3.7V 1.2Ah Li-Polymer battery.
• Charges via a Type-C USB cable (supplied).
• Model No. HT104R
Strengths
Rechargeable Head Torch with Auto-Sensor 5W COB & 3W LED
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 19.45 excl. VAT
/ Each
£ 23.34 incl. VAT
- Usually arrives within 14 working days

