Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
Torch
LEDLENSER 502180 P7 CORE HAND TORCH
LEDLENSER 502180 P7 CORE HAND TORCH
LEDLENSER P7 Core Flashlight - 450 Lumens
References
led lenser:
P7 CORE
rubix:
220A7507
ean:
4058205020480
Technical specifications
Luminance
450
lm
Technical sheet / Technical file
Product details
Technical specifications
Product details : LEDLENSER 502180 P7 CORE HAND TORCH
The P7 Core offers 450 lumens and the classic LEDLENSER focus system. A durable and versatile hand torch for everyday or trade use.
Strengths
Focusable, Ergonomic, Reliable output, Battery powered
Applications
Ideal for general maintenance, DIY, and toolkits.
Technical specifications
Attributes
Luminance
450
lm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.91
excl. VAT
/
Each
£
83.89
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
REDASHE JBGFL10 RECHARGEABLE LED FLOOD LIGHT 10W GREEN
ENERGIZER VISION HD METAL 3AAA HANDHELD TORCH
REDASHE JBSFL25 2200 LUMEN RECHARGEABLE SMD FLOODLIGHT
LEDLENSER 500837 EX7R ATEX ZONE 0/20 HAND TORCH 180L LI-ION
FACOM 779.PBTPB COMPACT LED PEN TORCH / LIGHT
UNILITE FL-2 TORCH
ROEBUCK 887708 MULTI LED TORCH LIGHT
FACOM 779.CRTPB LED COMPACT RECHAGEABLE TORCH
REDASHE JBRFL10 RECHARGEABLE LED FLOOD LIGHT 10W RED
ROEBUCK 887706 HYBRID LED TORCH LIGHT 1000 LM 180 M MAX IP68 LI-ION
LEDLENSER 500836 EX7 ATEX ZONE 0/20 HAND TORCH 160L 3XAA
STAHLWILLE 77490012 13126-2 LED PENLIGHT
ENERGIZER VISION HD TORCH METAL 6AA HANDHELD
FACOM 779.CBTPB LED COMPACT TORCH
STANLEY 0-95-112 MAXLIFE 369 TRIPOD TORCH