SEALEY LED500SB MINI HAND TORCH SUPER BEAM ALUMINIUM 3W COB LED
LED500SB MINI SUPER BEAM ALUMINIUM POCKET LIGHT 3W COB LED
See technical informationReferences
Sealey:LED500SB
Rubix:297A8569
Manufacturer :LED500SB
Product details : SEALEY LED500SB MINI HAND TORCH SUPER BEAM ALUMINIUM 3W COB LED
• Side-mounted push-button to switch between two brightness settings of 100 or 300 lumens.
• Press and hold button for 500 lumens super beam.
• Features a magnet on the end, along with a metal belt clip on the back for hands-free operation.
• Battery: 3.7V 600mAh lithium-ion.
• Charging Time: 2.5hr.
• Operating Time (High/Low): 1.5/3hr.
• Type-C USB charging port.
• Supplied with charging lead.
• Model No. LED500SB
Strengths
Mini Super Beam Aluminium Pocket Light 3W COB LED
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 21.03 excl. VAT
/ Each
£ 25.24 incl. VAT
- Usually arrives within 14 working days

