MECALINE 869434 DISTRIBUTION BLOCK SINGLE CROSS G3/8IN


ALUMINIUM MANIFOLD BLOCK CROSS

References
mecaline:869434
rubix:216A3049
ean:3660338231681
869434
brand logo
Technical specifications
Materialaluminium
Connection 13/8

Product details : MECALINE 869434 DISTRIBUTION BLOCK SINGLE CROSS G3/8IN


Distribution block cross to be used for the distribution of compressed air. A wide range of threads and outlets are available. Anodised aluminium manifolds. Operating pressure: 20 bar (max), Operating Temperature: -10°C to +80°C.

Technical specifications


Attributes
Materialaluminium
Connection 13/8
Show UNSPSC/ECL@SS
£ 14.54 excl. VAT
/ Each
£ 17.45 incl. VAT
  • Usually arrives within 14 working days