MECALINE 869429 DISTRIBUTION BLOCK SINGLE 2 X G3/8IN / 3 X G1/4IN


ALUMINIUM SINGLE DISTRIBUTION MANIFOLD

References
mecaline:869429
rubix:208A5024
ean:3660338231643
869429
brand logo
Technical specifications
Materialaluminium
Connection 12 x g3/8
See all Specifications

Product details : MECALINE 869429 DISTRIBUTION BLOCK SINGLE 2 X G3/8IN / 3 X G1/4IN


Single sided manifolds to be used for the distribution of compressed air. A wide range of threads and outlets are available (2 inlets , up to 1X6 outlets). Aluminium manifolds. Operating pressure: 20 bar (max), Operating Temperature: -10°C to +80°C.

Technical specifications


Attributes
Materialaluminium
Connection 12 x g3/8
Connection 23 x g1/4
Show UNSPSC/ECL@SS
£ 27.48 excl. VAT
/ Each
£ 32.98 incl. VAT
  • In stock: Next day delivery