References
SMC:VQZ2220-5Y1-C6F-Q
Rubix:112A0196
Manufacturer :VQZ2220-5Y1-C6F-Q

Documents
Product details : SMC VQZ2220-5Y1-C6F-Q 5 PORT SOLENOID VALVE
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
Strengths
•Fluid: air, inert gas
Operating pressure range: 0.1 - 0.7MPa
Effective area mm 2 (Cv)|metal seal 2.0 (0.11) - 12.6 (0.7), rubber seal 3.1 (0.17) - 16.2 (0.9)
Coil rated voltage: 12, 24VDC, 100, 110, 200, 220VACResponse time (ms) standard 1W, high pressure 1.5W:metal seal 25 or less; rubber seal 30 or less
Ambient & fluid temperature: -10 to 50°C
Operating pressure range: 0.1 - 0.7MPa
Effective area mm 2 (Cv)|metal seal 2.0 (0.11) - 12.6 (0.7), rubber seal 3.1 (0.17) - 16.2 (0.9)
Coil rated voltage: 12, 24VDC, 100, 110, 200, 220VACResponse time (ms) standard 1W, high pressure 1.5W:metal seal 25 or less; rubber seal 30 or less
Ambient & fluid temperature: -10 to 50°C
Technical specifications
Attributes
| Material | die-cast aluminium |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 93.24 excl. VAT
/ Each
£ 111.89 incl. VAT
- Delivery usually within ( 19 ) days