MECALINE 869427 DISTRIBUTION BLOCK SINGLE 2 X G3/8IN / 5 X G1/4IN


ALUMINIUM SINGLE DISTRIBUTION MANIFOLD

References
mecaline:869427
rubix:208A5026
ean:3660338231629
869427
brand logo
Technical specifications
MaterialMetal
Connection 12 X G3/8
See all Specifications

Product details : MECALINE 869427 DISTRIBUTION BLOCK SINGLE 2 X G3/8IN / 5 X G1/4IN


Single sided manifolds to be used for the distribution of compressed air. A wide range of threads and outlets are available (2 inlets , up to 1X6 outlets). Aluminium manifolds. Operating pressure: 20 bar (max), Operating Temperature: -10°C to +80°C.

Technical specifications


Attributes
MaterialMetal
Connection 12 X G3/8
Connection 25 X G1/4
Show UNSPSC/ECL@SS
£ 45.22 excl. VAT
/ Each
£ 54.26 incl. VAT
  • Usually arrives within 14 working days