MECALINE 858630 DISTRIBUTION BLOCK SINGLE 2 X G1/2IN / 3 X G3/8IN


ALUMINIUM SINGLE DISTRIBUTION MANIFOLD

References
mecaline:858630
rubix:216A3037
ean:3660338137006
DISTRIBUTION BLOCK SINGLE   2 X 1/2 - G / 3 X 3/8 - G
brand logo
Technical specifications
Materialaluminium
Connection 12 x g1/2
See all Specifications

Product details : MECALINE 858630 DISTRIBUTION BLOCK SINGLE 2 X G1/2IN / 3 X G3/8IN


Single sided manifolds to be used for the distribution of compressed air. A wide range of threads and outlets are available (2 inlets , up to 1X6 outlets). Aluminium manifolds. Operating pressure: 20 bar (max), Operating Temperature: -10°C to +80°C.

Technical specifications


Attributes
Materialaluminium
Connection 12 x g1/2
Connection 23 x g3/8
Show UNSPSC/ECL@SS
£ 32.65 excl. VAT
/ Each
£ 39.18 incl. VAT
  • In stock: Next day delivery