References
SMC:KM14-08-10-02S-3
Rubix:120A4204
Manufacturer :KM14-08-10-02S-3
EAN:3618036073874
Documents
Product details : SMC KM14-08-10-02S-3 FITTING MANIFOLD
One-touch fitting manifold series KM has 6 different model options available. Male thread and female thread options available on certain models. Tube material includes nylon, soft nylon and polyurethane.
•One-touch fittings manifold.
•Number of Port A: 3.
•Port B Size: ø6-1/8, ø6-1/4, ø6-3/8, ø8-1/8, ø8-1/4, ø8-3/8, ø10-1/4, ø10-3/8, ø10-1/2.
•Port A Size: ø4, ø6, ø8.
Applicable Tube OD 1: 08 (8mm)
Applicable Tube OD 2: 10 (Same Dia.Ø10)
Port Size: 02 (R(PT)1/4)
•Number of Port A: 3.
•Port B Size: ø6-1/8, ø6-1/4, ø6-3/8, ø8-1/8, ø8-1/4, ø8-3/8, ø10-1/4, ø10-3/8, ø10-1/2.
•Port A Size: ø4, ø6, ø8.
Applicable Tube OD 1: 08 (8mm)
Applicable Tube OD 2: 10 (Same Dia.Ø10)
Port Size: 02 (R(PT)1/4)
Strengths
•One-touch fittings manifold
KM, size 14 only
R(PT) male thread option
Variety of tube sizes available
KM, size 14 only
R(PT) male thread option
Variety of tube sizes available
Technical specifications
Attributes
| Material | nylon;soft nylon and polyurethane (tube) |
|---|---|
| Connection 1 | 1/4 |
Show UNSPSC/ECL@SS
£ 50.80 excl. VAT
/ 5 pieces
£ 60.96 incl. VAT
- Delivery usually within ( 4 ) days
