References
SMC:VQ4401-51-Q
Rubix:2609614
Manufacturer :VQ4401-51-Q

Documents
Product details : SMC VQ4401-51-Q 5 PORT SOLENOID VALVE
VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labour.
Strengths
•Fluid: air/inert gas
Operating pressure range: 0.15 - 1.0MPa
Effective area mm 2 (Cv):
2 position metal seal 36.0 (2.0);
2 position rubber seal 39.6 (2.2)
3 position metal seal 19.8 - 36.0 (1.1 - 2.0);
3 position rubber seal 21.6 - 39.6 (1.2 - 2.2)
Coil rated voltage: 12, 24VDC;
100, 110, 200, 220VAC
Response time (ms) standard 1W:
Metal seal 12 or less to 55 or less;
Rubber seal 15 or less to 62 or less
Ambient & fluid temperature: metal seal -10 to 50°C; rubber seal -5 to 50°C
Optional IP65 enclosure
Operating pressure range: 0.15 - 1.0MPa
Effective area mm 2 (Cv):
2 position metal seal 36.0 (2.0);
2 position rubber seal 39.6 (2.2)
3 position metal seal 19.8 - 36.0 (1.1 - 2.0);
3 position rubber seal 21.6 - 39.6 (1.2 - 2.2)
Coil rated voltage: 12, 24VDC;
100, 110, 200, 220VAC
Response time (ms) standard 1W:
Metal seal 12 or less to 55 or less;
Rubber seal 15 or less to 62 or less
Ambient & fluid temperature: metal seal -10 to 50°C; rubber seal -5 to 50°C
Optional IP65 enclosure
Technical specifications
Attributes
| Material | rubber (seal) |
|---|---|
| Connection 1 | rc |
| Max. temperature | 50 °C |
| Max. service pressure | 10 bar |
| Number of Ports | 5 |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
£ 177.39 excl. VAT
/ Each
£ 212.87 incl. VAT
- Delivery usually within ( 4 ) days