ROCOL 15116 FOODLUBE SUGAR DISSOLVING FLUI 5L
Foodlube® sugar dissolving fluid
See technical informationSee documentsReferences
Rocol:FOODLUBE SUGAR DISSOLVING FLUID 5L
Rubix:160061
Manufacturer :15116
EAN:5024747151165

Documents
Product details : ROCOL 15116 FOODLUBE SUGAR DISSOLVING FLUI 5L
Food grade spray to dissolve and remove sugars and fondants from all surfaces
Rapidly dissolves all sugars and fondants from all surfaces leaving a light lubricating, protective film.
Strengths
Rapid penetrating action. Protects against corrosion. Available in bulk and easy to apply trigger spray. Temperature range +5ºC to +95ºC.
NSF H1 Registered.
ISO 21469 Certified.
HALAL Certified.
Applications
Rapidly dissolves all sugars and fondants from all surfaces leaving a light lubricating, protective film.
Technical specifications
Attributes
| Volume | 5000 ml |
|---|---|
| Packaging | jerrican |
| Pack quantity | jerrican |
| Min. temperature | 5 °C |
| Max. temperature | 95 °C |
| Flash Point | oltre 150 °c |
Show UNSPSC/ECL@SS
£ 112.57 excl. VAT
/ Each
£ 135.08 incl. VAT
- In stock: Next day delivery