ROCOL 69515 COLD GALVANISING SPRAY 400ML
ROCOL 69515 COLD GALVANISING SPRAY 400ML
See technical informationSee documentsReferences
Rocol:COLD GALVANISING SPRAY 400ml
Rubix:318917B
Manufacturer :69515
EAN:5024747695157


Documents
Product details : ROCOL 69515 COLD GALVANISING SPRAY 400ML
Optimum galvanic protection, heavy duty cold galvanising spray.
ROCOL Metal Enriched Paints have a Triple Protection formula, which has been developed by ROCOL scientists to expliot the chemical properties of Zinc and an advanced resin system to shield steel from corrosion.
Excellent corrosion protection. This heavy duty cold galvanising spray can be used to repair the surface of galvanised components that have been damaged or removed due to welding or other mechanical operations.
The differences between standard paints and ROCOL Metal Enriched Paints are significant. Standard paints create a passive barrier, which when breached will offer no protection against corrosion. Rust will begin to form underneath the paint, quickly removing it from the surface.
Strengths
Heavy duty cold galvanising spray. Cathodic mechanism - scratches are re-sealed by the formation of zinc oxide and carbonates.
Non-toxic formulation - lead and chromate free. Temperature range -30°C to 450°C.
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Packaging | aerosol |
| Pack quantity | aerosol |
| Min. temperature | -30 °C |
| Max. temperature | 450 °C |
| Flash Point | < 0 °c |
Show UNSPSC/ECL@SS
£ 51.35 excl. VAT
/ Each
£ 61.62 incl. VAT
- In stock: Next day delivery