ROCOL 15785 FOODLUBE OVERHEAD CHAIN FLUID 20L
Foodlube® overhead chain fluid
See technical informationSee documentsReferences
Rocol:FOODLUBE OVERHEAD CHAIN FLUID 20L
Rubix:160136
Manufacturer :15785
EAN:5024747157853

Documents
Product details : ROCOL 15785 FOODLUBE OVERHEAD CHAIN FLUID 20L
Highly adhesive, food grade lubricant for overhead chains.
Specifically formulated to reduce contamination issues on all drive and conveyor chains - particularly in for the meat processing industry.
Strengths
Extremely tenacious film. No drip formulation. Excellent corrosion protection. Good water wash off properties. Temperature range -20°C to +150°C.
NSF H1 Registered. ISO 21469 Certified. HALAL Certified
Applications
Specifically formulated to reduce contamination issues on all drive and conveyor chains - particularly in for the meat processing industry.
Technical specifications
Attributes
| Volume | 20000 ml |
|---|---|
| Packaging | jerrican |
| Pack quantity | jerrican |
| Min. temperature | -20 °C |
| Max. temperature | 150 °C |
| Flash Point | > 220 °c |
Show UNSPSC/ECL@SS
£ 1,712.86 excl. VAT
/ Each
£ 2,055.43 incl. VAT
- Usually arrives within 14 working days