References
Rocol:Z30 SPRAY 300ml
Rubix:314263
Manufacturer :37020
EAN:5024747370207

Documents
Product details : ROCOL 37020 Z 30 SPRAY 300ML
Outdoor, long-lasting, waxy corrosion preventative.
Heavy duty waxy film for long term outdoor corrosion protection of various machinery parts.
Strengths
Good dewatering properties. Good penetration. Thin, flexible film - does not crack or chip. Does not contain silicones or chlorinated solvents. Dry film - doesn't attract dirt or dust. Ideal protection for components in storage and transit. Temperature range of -20ºC to +110ºC.
Applications
Heavy duty waxy film for long term outdoor corrosion protection of various machinery parts.
Technical specifications
Attributes
| Volume | 300 ml |
|---|---|
| Packaging | aerosol |
| Pack quantity | aerosol |
| Min. temperature | -20 °C |
| Max. temperature | 110 °C |
| Flash Point | 39 °c |
Show UNSPSC/ECL@SS
£ 38.12 excl. VAT
/ Each
£ 45.74 incl. VAT
- In stock: Next day delivery