References
Rocol:FOAM CLEANER SPRAY 400ml
Rubix:319812
Manufacturer :34141
EAN:5024747341412


Documents
Product details : ROCOL 34141 FOAM CLEANER SPRAY 400ML
Powerful, fast acting, aqueous, food processing foam cleaner.
FOAM CLEANER Spray is a universal, fast acting NSF A1 registered food processing cleaner spray. It efficiently cuts through grease, dirt and grime, offering superior cleaning performance for food and other clean industries.
The product produces a fast acting white foam to efficiently clean work surfaces. The foam will cling to vertical surfaces, preventing contamination by run-off or dripping.
For use in food preparation and food packing areas. Cleaned surfaces must be rinsed with potable water before food products are returned to the area.
Strengths
Cuts through all general grime, grease and dirt. Foam ensures long contact time for effective cleaning. Drip free foam, even on vertical surfaces, prevents contamination. Ideal for non-porous surfaces. Safe for use on most plastics rubbers and painted surfaces. Solvent free.
NSF A1 Registered. DETEX - x-ray and metal detectable plastic aerosol caps and actuators reduces risk of plastic contamination. Halal Certified.
Applications
The product produces a fast acting white foam to efficiently clean work surfaces. The foam will cling to vertical surfaces, preventing contamination by run-off or dripping. For use in food preparation and food packing areas. Cleaned surfaces must be rinsed with potable water before food products are returned to the area.
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Packaging | aerosol |
| Pack quantity | aerosol |
| Max. temperature | 50 °C |
| Flash Point | inferiore a -100 °c |
Show UNSPSC/ECL@SS
£ 13.47 excl. VAT
/ Each
£ 16.16 incl. VAT
- In stock: Next day delivery