AMD Micro Mist Separator
Type | Micro Mist Separator |
---|---|
Volume flow rate | 2000 l/min |
Filter fineness | 0.01 µm |
Logistics dimensions (L x W x H) | 106x239x106 mm |
---|---|
Logistic Weight | 1400 g |
Type | Micro Mist Separator |
Volume flow rate | 2000 l/min |
Filter fineness | 0.01 µm |
Material | Aluminum Die-Cast (Body);Aluminum Die-Cast (Housing);Chrome Treated Epoxy Coat (Inner Surface);Temper Glass (Sight Glass) |
Max. service pressure | 10 bar |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days