MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV RED/DANTH 50.5R


High Visibility bib overall

References
rubix:378A5291
ean:5711074307234
American overall Gosford 15969-948-22218 / 82C66
brand logo
Technical specifications
Colourred
Size82-66
Class EN204712
See all Specifications

Product details : MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV RED/DANTH 50.5R


brand logo

Technical specifications


Attributes
Logistic Weight1220 g
Colourred
Size82-66
Class EN204712
Main materialpolyester
Grammage285 g/m²
Secondary colourgrey
Show UNSPSC/ECL@SS
£ 108.12 excl. VAT
/ Each
£ 129.74 incl. VAT
  • Usually arrives within 14 working days