MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV RED/DANTH 32.5S


High Visibility bib overall

References
rubix:378A5274
ean:5711074306893
American overall Gosford 15969-948-22218 / 76C48
brand logo
Technical specifications
Colourred
Size76-48
Class EN204712
See all Specifications

Product details : MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV RED/DANTH 32.5S


brand logo

Technical specifications


Attributes
Logistic Weight1020 g
Colourred
Size76-48
Class EN204712
Main materialpolyester
Grammage285 g/m²
Secondary colourgrey
Show UNSPSC/ECL@SS
£ 82.55 excl. VAT
/ Each
£ 99.06 incl. VAT
  • Usually arrives within 14 working days