MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS DNAVY 46.5R


American overall Richmond dark navy - Breman

References
mascot:10169-154-010-82C62
rubix:378A4548
manufacturer :Richmond Donkermarine - Breman
ean:5707209828163
brand logo
brand logo
Technical specifications
Colournavy
Size82c62
Main materialcotton
See all Specifications

Product details : MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS DNAVY 46.5R


Triple-stitched seams on the legs and in the crotch. Adjustable shoulder straps with short strong elastics and plastic buckles. Chest pocket with flap with concealed press buttons. D ring. Inner pocket with Hook & Loop closure. Adjustable waistband. Ergonomically shaped legs. Front pockets. Fly with zipper. Back pockets with reinforcement. Adjustable hammer loop. Thigh pocket with flap and concealed press buttons. Ruler pocket. Adjustable polyester knee pocket with flap and opening at the top. Contrast stitching. Reflection effects.

Technical specifications


Attributes
Colournavy
Size82c62
Main materialcotton
Grammage260 g/m²
Material65% cotton/35% polyester
Show UNSPSC/ECL@SS
£ 82.55 excl. VAT
/ Each
£ 99.06 incl. VAT
  • Usually arrives within 14 working days