HELLYHAN 71437_990-L KENSINGTON WINTER CONS PANT BLACK L
Kensington Winter Construction Pant
See technical informationSee documentsReferences
Helly Hansen:71437_990-L
Rubix:366A8508
Manufacturer :71437_990-L
EAN:7040058764250



Documents
Product details : HELLYHAN 71437_990-L KENSINGTON WINTER CONS PANT BLACK L
Fully taped construction.Detachable and elastic suspenders.Broad center back belt loop for extra strength and stability.Zip-off Cordura hanging pockets with double lined bottom and webbing for durability.Plastic covered metal buttons.Hand pockets with YKK zipper.Thigh pockets with YKK zipper, fastener closure and built in mobile pocket.ID card loop.Opening for ruler.Knee high boot zipper with storm flap & fastener closure.Cordura fabric reinforcement at knee and bottom leg.Articulated knees for optimal mobility.Knee Pad pockets accessible from the insideKnee Pad position can be adjusted by 5cm for optimal mobility.Boot gaiters with gripper.Possibility to increase leg length by 5cm.Reflective details.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | l |
| Main material | polyamide |
| Secondary colour | orange |
| Material | polyamide cordura fabric / polyester |
| Grammage | 215 g/m² |
Show UNSPSC/ECL@SS
£ 181.91 excl. VAT
/ Each
£ 218.29 incl. VAT
- Usually arrives within 14 working days
