References
Helly Hansen:71191_990-L
Rubix:366A8200
EAN:7040059042449



Product details : HELLYHAN 71191_990-L OXFORD SHELL BIB BLACK L
With its highly waterproof and extra breathable HELLY TECH® PERFORMANCE fabric and elastic suspenders, The Oxford Shell Bib is the perfect choice to provide you with comfort and durability while staying dry.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 118.00 excl. VAT
/ Each
£ 141.60 incl. VAT
- Usually arrives within 14 working days
