PORTWEST CS11NARXXL XXL FREEZER/COLDSTORE TROUSERS


ColdStore CS11 Pants

References
portwest:CS11NARXXL
rubix:245A4537
ean:5036108129607
brand logo
brand logo
Technical specifications
Colournavy
Size2xl
Main materialpolyester
See all Specifications

Product details : PORTWEST CS11NARXXL XXL FREEZER/COLDSTORE TROUSERS


Expertly designed, these ColdStore pants come with high front and back to provide extra warmth to the body. Strong buckles with wide elastic straps adjust in length to ensure a comfortable fit for the wearer. A 5 cm wide reflective tape around the legs increases the wearer's visibility and safety.

Technical specifications


Attributes
Colournavy
Size2xl
Main materialpolyester
Secondary colourwhite
Material100% polyester (shell fabric)
Show UNSPSC/ECL@SS
£ 95.12 excl. VAT
/ Each
£ 114.14 incl. VAT
  • Usually arrives within 14 working days