References
Festo:VZXF-L-M22C-M-A-N114-290-H3B1-50-10
Rubix:392A1500
Manufacturer :1002539
EAN:4052568226398

Documents
Product details : FESTO 1002539 ANGLE SEAT VALVE
Angle seat valve VZXF-L-M22C-M-A-N114-290-H3B1-50-10 Design structure=Poppet valve with spring return, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation
Angle seat valve VZXF-L-M22C-M-A-N114-290-H3B1-50-10 1002539
Technical specifications
Attributes
| Logistic Weight | 2321 g |
|---|---|
| Type | angle seat valve vzxf |
| Type of coupling | g |
Show UNSPSC/ECL@SS
£ 164.27 excl. VAT
/ Each
£ 197.12 incl. VAT
- Delivery usually within ( 2 ) days