SMC LVA30-03-B AIR OPERATED VALVE


Fluoropolymer Valve

References
smc:LVA30-03-B
rubix:2607638
brand logo
brand logo
Technical specifications

Product details : SMC LVA30-03-B AIR OPERATED VALVE


SMC high purity series LVA valve has three types of body materials (SUS/PPS/PFA) that can be selected based on the customers application. Special diaphragm construction insures gentle opening and closing that prevents the formation of micro-bubbles. A unique guide ring on the piston rod eliminates lateral motion of the poppet, greatly increasing seal life and reducing particle formation.
•High purity chemical valve, single type
•Threaded ports, air operated type
•Operating pressure: 0.3 ~ 0.5 MPa
•Fluid temperature: 0 to 100°C
•Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1

Body Class: 3 (Class 3, Orifice ø8)
Valve Type: 0 (Normally Closed)
Port Size: 03 (3/8)
Thread: R, Rc
Material: B (Body
Option: None
Specification: None
Z: None

Technical specifications


Attributes
Logistic Weight180 g
Typelva
Show UNSPSC/ECL@SS
£ 161.09 excl. VAT
/ Each
£ 193.31 incl. VAT
  • Delivery usually within ( 44 ) days