Angular contact ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 34.9 mm |
Logistic Weight | 719 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 34.9 mm |
Bearing Clearance | C3 |
Series | 33..-BD-XL-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 8100 rpm |
Limit speed | 9000 rpm |
Basic static load, radial - C0r | 36500 N |
Basic dynamic load, radial - Cr | 55000 N |
Sealing | Open |
Usually arrives within 14 working days