Angular contact ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 34.9 mm |
Logistic Weight | 889 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 34.9 mm |
Bearing Clearance | cn |
Series | 33..-da |
Reference speed | 7100 rpm |
Limit speed | 9600 rpm |
Basic static load, radial - C0r | 41000 N |
Basic dynamic load, radial - Cr | 50000 N |
Sealing | open |
Usually arrives within 14 working days