Angular contact ball bearing FAG 7216-B-XL-JP, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 26 mm
Angular contact ball bearing
See technical informationReferences
FAG:7216-B-XL-JP
Rubix:158A9046
Manufacturer :0191156360000
EAN:4026677046703

Product details : FAG 7216-B-XL-JP SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-JP, single row, X-life, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 1530 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-jp |
| Cage | steel |
| Reference speed | 4950 rpm |
| Limit speed | 6400 rpm |
| Basic static load, radial - C0r | 72000 N |
| Basic dynamic load, radial - Cr | 85000 N |
Show UNSPSC/ECL@SS
£ 110.11 excl. VAT
/ Each
£ 132.13 incl. VAT
- Delivery usually within ( 7 ) days
