Ankle Boot
EU shoe size | 44 |
---|---|
Colour | Black |
Main material | Leather |
EU shoe size | 44 |
---|---|
Colour | Black |
Main material | Leather |
Water proof | Yes |
Type of soles | FX3 Supreme |
Non-safety | No |
Material | Rigid Polyurethane (Outsole);Knitted Textile, Overmolding, Pu-Coated Leather (Upper) |
Secondary colour | Grey |
Usually arrives within 14 working days