Portwest FW75TAR37 Neptune Rigger S5 Tan Size 37/4


FW75 - Neptune Rigger Boot S5 CI

References
portwest:FW75TAR37
rubix:2589921
manufacturer :FW75TAR37
ean:5036108159185
brand logo
brand logo
Technical specifications
EU shoe size37
Colourbrown
Main materialpolyvinyl chloride (pvc)
See all Specifications

Product details : Portwest FW75TAR37 Neptune Rigger S5 Tan Size 37/4


A waterproof alternative to the traditional leather rigger. Steel toecap and midsole, fully waterproof, fur lined with side tabs for easy donning. Protective steel toecap. Steel midsole. Anti-static footwear.
Energy Absorbing Seat Region. 100% Waterproof keeping feet warm and dry. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Cold insulation. Protective steel toecap.
Standard : EN20345 S5 CI

Technical specifications


Attributes
EU shoe size37
Colourbrown
Main materialpolyvinyl chloride (pvc)
Materialpvc/nitrile
Show UNSPSC/ECL@SS
£ 26.61 excl. VAT
/ Each
£ 31.93 incl. VAT
  • Usually arrives within 14 working days