V12 VW256.01 TITAN 2BLACK S5 WELLINGTON UK13 EU48


VW256 TITAN BLACK/RED PVC STEEL TOE WELLIE

References
vital:VW256-13
rubix:80373287
ean:5055327303124
brand logo
brand logo
Technical specifications
ColourBlack
Main materialPolyvinyl chloride (PVC)
See all Specifications

Product details : V12 VW256.01 TITAN 2BLACK S5 WELLINGTON UK13 EU48


This comfortable safety toecap and midsole wellington meets the highest requirements for slip resistance, with an SRC rating. Created from a supple compound of PVC and Nitrile Rubber, Titan has resistance to many contaminants and is also anti-static and hydrocarbon resistant. It features an air exchange channel to regulate temperature, and a padded footbed laid over a shock absorbing honeycomb heel section for day long comfort. Titan is reinforced over the toe area and under the arch of the foot for durability. Conforms to EN20345:2004 S5

Technical specifications


Attributes
ColourBlack
Main materialPolyvinyl chloride (PVC)
Secondary colourRed
Show UNSPSC/ECL@SS
£ 34.68 excl. VAT
/ Each
£ 41.62 incl. VAT
  • In stock: Next day delivery