TSUBAKI 0120080003 RS80-1 G8 CONNECTING LINK (COTTERPIN)


ANSI G8 Offset Link

References
tsubaki:RS80 1 CL CP
rubix:266A9974
manufacturer :0120080003
ean:8718472002485
TSUBAKI CONNECTING LINK RS80-1-1
brand logo
Technical specifications
Chain80CL
Chain pitch25.4 mm
See all Specifications

Product details : TSUBAKI 0120080003 RS80-1 G8 CONNECTING LINK (COTTERPIN)


Pursuing the ultimate in quality, Tsubaki has created the world's highest standard of roller chain. Tsubaki G8 ANSI RS Roller Chain set the bar higher with design innovations that deliver solid results!Tsubaki ANSI G8 is enhanced with the following advantages:
- Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS80 through RS140.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.

Technical specifications


Attributes
Logistic Weight63 g
Chain80CL
Chain pitch25.4 mm
Weight63 g
Inner width min.15.88 mm
Roller diameter15.88 mm
Plate height24.1 mm
Plate thickness3.2 mm
Pin length36.6 mm
Plate typeRound
Chain pin diameter7.94 mm
Show UNSPSC/ECL@SS
£ 5.02 excl. VAT
/ Each
£ 6.02 incl. VAT
  • Usually arrives within 14 working days